Suzzara Blue Manual Nozzle (Adblue) 80L per min

Order Code: ZT1175098P

£75.99 Inc VAT (20%)


Description

Max Flow Rate (lpm) - 80
Max Pressure (Bar) - 3.5
Spout OD (mm) - 19
Body Material - Polypropylene
Seal Material - Viton
Inlet - 3/4" Hose Barb
Manual
Urea and Chemicals

See full description
Specifications for Suzzara Blue Manual Nozzle (Adblue) 80L per min
  • Body Material
    Polypropylene
  • Operation Type
    Manual
  • Product Type
    Manual Nozzle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome