TM3010CK Multi Tool with Tool-less Accessory Change (110V)

Order Code: ZT2604088S

£159.99 Inc VAT (20%)


Description

Tool less accessory change makes changing attachments on this multi tool quick and easy The Makita TM3010 is an extra versatile oscillating multi-tool. With an oscillating rate of up 20,000 revs per minute, the TM3010 will glide through even the toughest cutting jobs with ease. The soft-start facility allows you to place the blade accurately on the workpiece and avoids the blade skipping around for a more precise cut. The blade can be attached in a variety of angles in 30 deg increments for a full 360 degrees of optimum manoeuvrability. With the relevant accessory attached you'll have the ability to sand, flush cut or deep cut woods, metal, nails and plastic. Features: Thumb On/Off switch, positioned for ease of use when holding the body of the machine Tool-less accessory clamp. Lever style lock system allows for quick installation and replacement of accessories Variable speed control dial Constant speed control Accessories can be installed at 30¬∞ increments, across 360¬∞ (12 positions) Uses OIS interface Ergonomic barrel grip Soft start Optional dust extraction attachment (Not included) for aggressive sanding applications Comes with: Carry case with detachable accessory holder Specification: Vibration K factor: 1.5 m/sec_ Vibration: Cutting Metal: 3 m/sec_ Vibration: Cutting Wood: 6.5 m/sec_ Vibration: Chiselling: 5.5 m/sec_ Vibration sanding: 2.5 m/sec_ Input wattage: 320W Oscillations per min: 6,000-20,000 Oscillation angle: 3.2° Net weight: 4.3kg

See full description
Specifications for TM3010CK Multi Tool with Tool-less Accessory Change (110V)
  • Product Type
    Multi Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome