TM3010CK Multi Tool with Tool-less Accessory Change (240V)

Order Code: ZT2604107S

£159.99 Inc VAT (20%)


Description

Make light work of tedious tasks with this small and compact oscillating tool The Makita TM3010CK multi-tool has an oscillating rate of up 20,000opm, allowing it to glide through the toughest materials with ease. The soft-start facility allows you to place the blade accurately on the workpiece for a more precise cut, whilst avoiding the blade skipping around. The blade can be attached in a variety of angles in 30 deg increments for a full 360 degrees of optimum manoeuvrability. With the relevant accessory attached you'll have the ability to sand, flush cut or deep cut woods, metal, nails and plastic. Features: Thumb On/Off switch, positioned for ease of use when holding the body of the machine Tool-less accessory clamp. Lever style lock system allows for quick installation and replacement of accessories Variable speed control dial Constant speed control Accessories can be installed at 30 increments, across 360 (12 positions) Uses OIS interface Ergonomic barrel grip Soft start Optional dust extraction attachment (Not included) for aggressive sanding applications Comes with: Carry case with detachable accessory holder Specification: Vibration K factor: 1.5 m/sec_ Vibration: Cutting Metal: 3 m/sec_ Vibration: Cutting Wood: 6.5 m/sec_ Vibration: Chiselling: 5.5 m/sec_ Vibration sanding: 2.5 m/sec_ Input wattage: 320W Oscillations per min: 6,000-20,000 Oscillation angle: 3.2? Net weight: 4.3kg

See full description
Specifications for TM3010CK Multi Tool with Tool-less Accessory Change (240V)
  • Product Type
    Multi Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome