VERIBOR BLUE LINE Suction Lifter, 2 Head Aluminium Body, Max. Load 60 Kg, Disc Ø120mm

Order Code: ZT2690448S

£209.99 Inc VAT (20%)


Description

VERIBOR BLUE LINE suction lifter, 2 head aluminium body, max. load 60 kg, disc 120 mm. Supplied = assembled. Head diameter = 120 mm. Max. load = 60 kg. Number of heads = 2 pcs. Material = plastic body. Product type = suction lifters. GS certified. High quality workmanship. Ergonomic and user friendly lever. This tried and tested BLUE LINE lever activated suction lifter is now available with an integrated vacuum display. Suction lifter for various loads. Tested by TV and certified with the GS symbol.

See full description
Specifications for VERIBOR BLUE LINE Suction Lifter, 2 Head Aluminium Body, Max. Load 60 Kg, Disc Ø120mm
  • Product Type
    Suction Lifters
  • Material
    Plastic Body
  • Load Capacity
    60kg
  • Supplied
    Assembled
  • No. of Heads
    2
  • Head Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome