VERIBOR BLUE LINE Suction Lifter - Pack of 2 - 1 Head Aluminium Body With Folding Handle, Max. Load 30 Kg

Order Code: ZT2678475S

£299.99 Inc VAT (20%)


Description

VERIBOR BLUE LINE suction lifter, pack of 2, 1 head aluminium body with folding handle, max. load 30 kg, discs 120 mm, 1+ packs. Supplied = assembled. Head diameter = 120 mm. Max. load = 30 kg. Number of heads = 1 pcs. Material = aluminium. Product type = suction lifters. Secure hold and convenient transport of various loads. Made of aluminium and therefore particularly light. High quality manufacturing. With practical transport case for safe storage and protection of the rubber discs.

See full description
Specifications for VERIBOR BLUE LINE Suction Lifter - Pack of 2 - 1 Head Aluminium Body With Folding Handle, Max. Load 30 Kg
  • Material
    Aluminium
  • Product Type
    Suction Lifters
  • Load Capacity
    30kg
  • Supplied
    Assembled
  • Pack Quantity
    2
  • No. of Heads
    1
  • Head Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome