VERIBOR BLUE LINE Suction Lifter - Pack of 2 - 3 Head Aluminium Body With Longitudinal Handle, Max. Load 100 Kg

Order Code: ZT2678652S

£399.99 Inc VAT (20%)


Description

VERIBOR BLUE LINE suction lifter, pack of 2, 3 head aluminium body with longitudinal handle, max. load 100 kg, discs 120 mm, 1+ packs. Supplied = assembled. Head diameter = 120 mm. Max. load = 100 kg. Number of heads = 3 pcs. Material = aluminium. Product type = suction lifters. Secure hold and convenient transport of various loads. Made of aluminium and therefore particularly light. High quality manufacturing. Suitable for all materials with even and gas tight surfaces. The suction lifter must be pressed firmly on the surface to be lifted with the rubber disc slack. When the lever is thrown, the resistance of the vacuum generation must be clearly felt. With practical transport case for safe storage and protection of the rubber discs.

See full description
Specifications for VERIBOR BLUE LINE Suction Lifter - Pack of 2 - 3 Head Aluminium Body With Longitudinal Handle, Max. Load 100 Kg
  • Material
    Aluminium
  • Product Type
    Suction Lifters
  • Load Capacity
    100kg
  • Supplied
    Assembled
  • No. of Heads
    3
  • Pack Quantity
    2
  • Head Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome