VERIBOR Lever Activated Suction Lifter, 2 Head Plastic Body, Max. Load 50 Kg, Disc Ø120mm

Order Code: ZT2690308S

£139.99 Inc VAT (20%)


Description

VERIBOR lever activated suction lifter, 2 head plastic body, max. load 50 kg, disc 120 mm. Supplied = assembled. Head diameter = 120 mm. Max. load = 50 kg. Number of heads = 2 pcs. Material = plastic body. Product type = suction lifters. Large surface, anti-slip handle area. Ergonomic and user friendly lever. A secure grip and the greatest possible comfort when carrying loads: the VERIBOR suction lifter features a large, anti-slip grip area, allowing the user to gain a perfect hold. The levers are designed ergonomically and user-friendly. Their extra wide surface ensures optimal transmission of force. A decisive quality feature are the high quality, PAH free rubber discs in the tried and tested BOHLE quality: they maintain their shape while remaining soft enough to adapt to the surface vacuum. The suction lifter is suitable for all materials and objects with gas-tight surfaces. VERIBOR is a high quality brand produced by the BOHLE Group. The products are exclusively developed and produced in Germany - with particular attention paid to high levels of safety and ergonomics. They contain no carcinogenic hydrocarbon compounds (PAH) The two-head suction lifter holds loads of up to 50 kg (double safety factor)

See full description
Specifications for VERIBOR Lever Activated Suction Lifter, 2 Head Plastic Body, Max. Load 50 Kg, Disc Ø120mm
  • Material
    Plastic Body
  • Product Type
    Suction Lifters
  • Load Capacity
    50kg
  • Supplied
    Assembled
  • No. of Heads
    2
  • Head Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome