VERIBOR Pump Suction Lifter, 1 Head Plastic Body, Max. Load 120 Kg, Disc Ø214mm

Order Code: ZT2690267S

£319.99 Inc VAT (20%)


Description

VERIBOR pump suction lifter, 1 head plastic body, max. load 120 kg, disc 214 mm. Supplied = assembled. Head diameter = 214 mm. Max. load = 120 kg. Number of heads = 1 pcs. Material = plastic body. Product type = suction lifters. GS certified. High load capacity. Very fast vacuum build-up and reduction. The VERIBOR pump suction lifter BO 601G is a real designer highlight - both in terms of its construction and the comfort it offers. It features a vacuum safety display that is easy to read from a distance, along with numerous functional details. The high quality pump mechanism is used to build up the vacuum particularly quickly. The large valve button also provides faster ventilation to reduce the vacuum again. This allows the suction lifter to be attached to the material more firmly, and makes it easier to detach after use. A higher grip position also makes it very comfortable to carry. A plastic ring that is placed over the rubber disc provides even more stability and better protection. The BO 601G pump suction lifter can hold large loads of up to 120 kg and is suitable for all materials and objects with gas-tight surfaces. The high quality of this product was confirmed by the GS symbol that was awarded by TV. VERIBOR is a high quality brand produced by the BOHLE Group. The products are exclusively developed and produced in Germany - with particular attention paid to high levels of safety and ergonomics. They contain no carcinogenic hydrocarbon compounds (PAH)

See full description
Specifications for VERIBOR Pump Suction Lifter, 1 Head Plastic Body, Max. Load 120 Kg, Disc Ø214mm
  • Material
    Plastic Body
  • Product Type
    Suction Lifters
  • Supplied
    Assembled
  • Load Capacity
    120kg
  • No. of Heads
    1
  • Head Diameter
    214mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome