VERIBOR Suction Lifter - 1 Head Aluminium Body For Single Handed Use - Disk Ø120mm

Order Code: ZT2706308S

£159.99 Inc VAT (20%)


Description

VERIBOR suction lifter, 1 head aluminium body for single handed use, max. load 30 kg, disk 120 mm. Supplied = assembled. Head diameter = 120 mm. Max. load = 30 kg. Number of heads = 1 pcs. Material = aluminium element. Product type = suction lifters. Model = toggle lever. For lifting, carrying and holding glass, panes, etc. For level, non-porous surfaces. Secure hold and convenient transport. Universal suction lifter for carrying and lifting loads with a planar and gas tight surface. After putting the lifter in place, the lever needs to be flipped so that suction can be applied to the surface. Noticeable resistance should then be able to be felt.

See full description
Specifications for VERIBOR Suction Lifter - 1 Head Aluminium Body For Single Handed Use - Disk Ø120mm
  • Material
    Aluminium Element
  • Product Type
    Suction Lifters
  • Load Capacity
    30kg
  • Supplied
    Assembled
  • No. of Heads
    1
  • Head Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome