VERIBOR Suction Lifter - 1 Head Aluminium Body With Hand Pump - Max. Load 110 kg, Discs Ø241mm

Order Code: ZT2678541S

£699.99 Inc VAT (20%)


Description

VERIBOR suction lifter, 1 head aluminium body with hand pump, max. load 110 kg, discs 241 mm, 1+ items. Supplied = assembled. Head diameter = 241 mm. Max. load = 110 kg. Number of heads = 1 pcs. Material = aluminium. Product type = suction lifters. Secure hold and convenient transport of various loads. Made of aluminium and therefore particularly light. High quality manufacturing. Pump suction lifter made of sturdy aluminium for large loads. Handle with non-slip cover. The rounded pump stem enables quick and convenient operation. Permanent visual check of the vacuum through the red ring on the pump stem. The suction lifter is suitable for all materials with flat and gas tight surfaces. Due to the softer rubber disc, the pump suction lifter has an extended holding duration. It is also suitable for slightly structured surfaces. With practical transport case for safe storage and protection of the rubber discs.

See full description
Specifications for VERIBOR Suction Lifter - 1 Head Aluminium Body With Hand Pump - Max. Load 110 kg, Discs Ø241mm
  • Product Type
    Suction Lifters
  • Material
    Aluminium
  • Supplied
    Assembled
  • Load Capacity
    110kg
  • No. of Heads
    1
  • Head Diameter
    241mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome