VERIBOR Suction Lifter, 2 Head Plastic Body With Moving Heads, Max. Load 35 Kg, Disk Ø120mm

Order Code: ZT2703018S

£239.99 Inc VAT (20%)


Description

VERIBOR suction lifter, 2 head plastic body with moving heads, max. load 35 kg, disk 120 mm. Supplied = assembled. Head diameter = 120 mm. Max. load = 35 kg. Number of heads = 2 pcs. Material = plastic body. Product type = suction lifters. Model = toggle lever. For lifting, carrying and holding glass, panes, etc. For level, non-porous surfaces. Secure hold and convenient transport. Universal suction lifter for carrying and lifting loads with a planar and gas tight surface.

See full description
Specifications for VERIBOR Suction Lifter, 2 Head Plastic Body With Moving Heads, Max. Load 35 Kg, Disk Ø120mm
  • Material
    Plastic Body
  • Product Type
    Suction Lifters
  • Load Capacity
    35kg
  • Supplied
    Assembled
  • No. of Heads
    2
  • Head Diameter
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome