Anti-static Kit, In A Plastic Case, 3 Copper Cables With Clamping Tongs

Order Code: ZT2675738S

£139.99 Inc VAT (20%)


Description

Anti-static kit, in a plastic case, 3 copper cables with clamping tongs. Supplied = assembled. Material = polypropylene, metal, copper. Scope of delivery = case with 3 colour coded copper cables. Product type = drum handling. Prevents electrostatic discharge when dispensing flammable liquids. Easy and reliable earthing during refilling/dispensing processes. Kit with three colour-coded copper connection cables - each with clamping tongs. In a practical plastic case. Anti-static kit for preventing electrostatic discharge when refilling and dispensing flammable liquids. When dispensing flammable liquids, if the dispensing equipment and container are not adequately earthed, electrostatic charges may build up, which can lead to inflammation or explosion of many substances. The anti-static kit allows earthing to be ensured easily and reliably. The anti-static kit includes three colour-coded copper connection cables with practical clamping tongs. In a handy, red plastic case - allowing clean and safe storage and keeping it close at hand. The conductive container is connected to the red cable, while the black cable is used for earthing (e.g. using a water pipe etc.) The blank copper cable is used for earthing when dispensing liquids from non-conductive containers.

See full description
Specifications for Anti-static Kit, In A Plastic Case, 3 Copper Cables With Clamping Tongs
  • Product Type
    Drum Handling
  • Material
    Polypropylene, Metal, Copper
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome