Electric Canister Pump Set - For Neutral And Slightly Aggressive Media - 30 - 40 L/Min

Order Code: ZT2699746S

£2,099.99 Inc VAT (20%)


Description

Electric canister pump set, for neutral and slightly aggressive media, stainless steel, 30 - 40 l/min. Supplied = pre-assembled, final assembly by customer. Design of pump = canister pump set. For media = suitable for all neutral, slightly aggressive and non-flammable media. Type of connection = AG 1''. Material of pump = stainless steel. Drive shaft material = stainless steel. Immersion depth = 700 mm. Immersion tube diameter = 32 mm. Pump rate = 30 - 40 l/min. Pumping height = 10 m wc. Tube diameter = 32 mm. Immersion tube length = 700 mm. Nominal hose diameter = 3/4 ''. Thread = AG 1 inch. Max. viscosity at +20 °C = 400 mPas. Feature = max. density 1.3. Scope of delivery = pump, 2 m PVC hose 3/4'', 2 stainless steel hose clamps, 1 polypropylene tap/nozzle. Voltage = 230 V. Power = 450 kW. Weight = 5.44 kg. Product type = canister pumps, electric. Safe and fast refilling and filling of chemicals. Suitable for 30 and 60 litre canisters. Electric canister pump set made of stainless steel for 30 and 60 litre canisters. Suitable for all neutral, slightly aggressive and non-flammable media. Pump rate 30 - 40 l/min. Universal electric motor, 230 V, 50/60 Hz, 250 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with integrated zero voltage trip, thermal protection, 5 m cable with safety plug. Stainless steel pump unit, external 32 mm, immersion tube length 700 mm, stainless steel shaft, connection thread G 1'', hose connection 3/4''. 2 m hose made of PVC 3/4''. 2 stainless steel hose clamps. 1 polypropylene tap/nozzle with seals made of FKM 3/4''. Please note: if media compatibility is unclear, please enquire about the suitability beforehand.

See full description
Specifications for Electric Canister Pump Set - For Neutral And Slightly Aggressive Media - 30 - 40 L/Min
  • Power
    450 kW
  • Voltage
    230V
  • Pumping Height
    10m wc
  • Product Type
    Canister Pumps, Electric
  • Thread
    AG 1 Inch
  • Pump Rate
    30 - 40 L/Min
  • Immersion Depth
    700mm
  • Tube Diameter
    32mm
  • Weight
    5.44kg
  • Viscosity (At +20°C)
    400 mPas
  • Design of Pump
    Canister Pump Set
  • Immersion Tube Diameter
    32mm
  • Nominal Hose Diameter
    3/4 ''
  • Pump Material
    Stainless Steel
  • Drive Shaft Material
    Stainless Steel
  • Additional Features
    Max
  • Immersion Tube Length
    700mm
  • Connection Type
    AG 1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome