Electric Drum/Container Pump Set - For Aggressive Acids and Slightly Alkaline Solutions - 11 M Height

Order Code: ZT2700245S

£1,539.99each Inc VAT (20%)
£3,079.98 minimum order value

Minimum order quantity: 2.
Currently unavailable

Description

Electric drum/container pump set, for aggressive acids and slightly alkaline solutions, 93 l/min, 11 m height, 2+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = electric container pump set for containers and drums. For media = aggressive acids, slightly alkaline solutions. Material of pump = polypropylene (PP) Drive shaft material = Hastelloy. Immersion depth = 1200 mm. Immersion tube diameter = 41 mm. Pump rate = 93 l/min. Pumping height = 11 m wc. Tube diameter = 41 mm. Immersion tube length = 1200 mm. Nominal hose diameter = 25. Thread = 1 1/4 inch. Max. viscosity at +20 °C = 600 mPas. Scope of delivery = pump, 2 m PVC hose 1'' (NW 25) , 2 stainless steel hose clamps, 1 polypropylene nozzle 1''. Voltage = 230 V. Power = 0.64 kW. Weight = 8.87 kg. Product type = drum pumps, electric. Low pump weight - easy to handle. Safe, fast emptying of 1000 litre IBC/CTC containers and 200 litre drums. Practical pump set - ready for immediate use. Electric container pump set for IBC/CTC tank containers and 200 litre drums - for aggressive acids and slightly alkaline solutions Max. 93 l/min, max. 11 m height, max. viscosity 600 mPas, max. density 1.5 g/cm. PP pump unit with HC shaft , PVC hose, PP nozzle with FKM seals. Drum pump motor 230 V, 50/60 Hz, 640 W, protection class IP55, double insulation for protection class II, overcurrent circuit breaker with zero voltage trip, 5 m cable with safety plug. Pump unit: Polypropylene, external 41 mm, immersion tube length 1200 mm for IBC/CTC tank containers and 200 litre drums (pump then extends beyond the drum by approx. 200 mm) HC shaft, connection thread G 1 1/4'', hose connection 1'' (NW 25) 2 m hose made of PVC 1'' (NW 25) 2 stainless steel hose clamps. 1 polypropylene nozzle 1'' with FKM seals. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Drum/Container Pump Set - For Aggressive Acids and Slightly Alkaline Solutions - 11 M Height
  • Power
    0.64 kW
  • Voltage
    230V
  • Thread
    1 1/4 Inch
  • Pumping Height
    11m wc
  • Product Type
    Drum Pumps, Electric
  • Pump Rate
    93 L/Min
  • Immersion Depth
    1200mm
  • Tube Diameter
    41mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome