Electric Drum/Container Pump Set, For Mineral Oil Products Up To 1000 mPas, 112 L/min, 16 M Height

Order Code: ZT2699983S

£2,099.99 Inc VAT (20%)


Description

Electric drum/container pump set, for mineral oil products up to 1000 mPas, 112 l/min, 16 m height. Supplied = pre-assembled, final assembly by customer. Design of pump = electric container pump set for containers and drums. For media = mineral oil products under 1000 mPas. Material of pump = aluminium. Drive shaft material = stainless steel. Immersion depth = 1200 mm. Immersion tube diameter = 41 mm. Pump rate = 112 l/min. Pumping height = 16 m wc. Tube diameter = 41 mm. Immersion tube length = 1200 mm. Nominal hose diameter = 25. Thread = 1 1/4 inch. Max. viscosity at +20 °C = 1000 mPas. Scope of delivery = pump, 2 m mineral oil hose 1'' (NW 25) , 2 stainless steel hose clamps, 1 aluminium nozzle 1''. Voltage = 230 V. Power = 0.825 kW. Weight = 8.28 kg. Product type = drum pumps, electric. Low pump weight - easy to handle. Safe, fast emptying of 1000 litre IBC/CTC containers and 200 litre drums. Practical pump set - ready for immediate use. Electric container pump set for IBC/CTC tank containers and 200 litre drums - for mineral oil products at less than 1000 mPas Max. 112 l/min, max. 16 m height, max. viscosity 1000 mPas, max. density 1.9 g/cm. Aluminium pump unit , NBR hose, aluminium nozzle with NBR seals. Drum pump motor 230 V, 50/60 Hz, 825 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with zero voltage trip, 5 m cable with safety plug. Pump unit: Aluminium, external 41 mm, immersion tube length 1200 mm for IBC/CTC tank containers and 200 litre drums (pump then extends beyond the drum by approx. 200 mm) Stainless steel shaft, connection thread G 1 1/4'', hose connection 1'' (NW 25) 2 m mineral oil hose 1'' (NW 25) 2 stainless steel hose clamps. 1 aluminium nozzle 1'' with NBR seals. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Drum/Container Pump Set, For Mineral Oil Products Up To 1000 mPas, 112 L/min, 16 M Height
  • Power
    0.825 kW
  • Voltage
    230V
  • Thread
    1 1/4 Inch
  • Product Type
    Drum Pumps, Electric
  • Pumping Height
    16m wc
  • Immersion Depth
    1200mm
  • Pump Rate
    112 L/Min
  • Tube Diameter
    41mm
  • Weight
    8.28kg
  • Viscosity (At +20°C)
    1000 mPas
  • Pump Material
    Aluminium
  • Nominal Hose Diameter
    25
  • Immersion Tube Diameter
    41mm
  • Immersion Tube Length
    1200mm
  • Drive Shaft Material
    Stainless Steel