Electric Drum Pump Set, For Highly Aggressive Media, PVDF, 30 - 40 L/min

Order Code: ZT2699673S

£2,699.99 Inc VAT (20%)


Description

Electric drum pump set, for highly aggressive media, PVDF, 30 - 40 l/min. Supplied = pre-assembled, final assembly by customer. Design of pump = drum pump set. For media = chromic acid, hydrofluoric acid, sodium hypochlorite, nitric acid. For liquids = highly aggressive media. Type of connection = AG 1''. Material of pump = polyvinylidene fluoride (PVDF) Drive shaft material = Hastelloy. Immersion depth = 1000 mm. Immersion tube diameter = 32 mm. Pump rate = 30 - 40 l/min. Pumping height = 10 m wc. Tube diameter = 32 mm. Immersion tube length = 1000 mm. Nominal hose diameter = 3/4 ''. Thread = AG 1 inch. Max. viscosity at +20 °C = 400 mPas. Feature = max. density 1.3. Scope of delivery = pump, 2 m PVC hose 3/4'', 2 stainless steel hose clamps, 1 polypropylene tap/nozzle. Voltage = 230 V. Power = 450 kW. Weight = 5.06 kg. Product type = drum pumps, electric. Highest possible level of chemical resistance due to the material PVDF and a shaft made of Hastelloy. Safe and fast refilling and filling of chemicals. Suitable for 200 litre drums. Electric drum pump set made of PVDF for 200 litre drums. For highly aggressive media such as chromic acid, hydrofluoric acid, sodium hypochlorite, nitric acid. Pump rate 30 - 40 litres/min. Universal electric motor, 230 V, 50/60 Hz, 250 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with integrated zero voltage trip, thermal protection, 5 m cable with safety plug. PVDF pump unit, external 32 mm, immersion tube length 1000 mm, HC shaft, connection thread G 1'', hose connection 3/4''. 2 m crosslinked polyethylene hose 3/4''. 2 stainless steel hose clamps. 1 PVDF tap/nozzle with seals made of FKM 3/4''. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Drum Pump Set, For Highly Aggressive Media, PVDF, 30 - 40 L/min
  • Power
    450 kW
  • Voltage
    230V
  • Product Type
    Drum Pumps, Electric
  • Thread
    AG 1 Inch
  • Pumping Height
    10m wc
  • Immersion Depth
    1000mm
  • Pump Rate
    30 - 40 L/Min
  • Tube Diameter
    32mm
  • Weight
    5.06kg
  • Viscosity (At +20°C)
    400 mPas
  • Design of Pump
    Drum Pump Set
  • Immersion Tube Diameter
    32mm
  • Connection Type
    AG 1in
  • Additional Features
    Max
  • Nominal Hose Diameter
    3/4 ''
  • Pump Material
    Polyvinylidene Fluoride (PVDF)
  • For Media
    Highly Aggressive Media
  • Immersion Tube Length
    1000mm
  • Drive Shaft Material
    Hastelloy