Electric Drum Pump Set, For Neutral And Slightly Aggressive Media, Stainless Steel, 30 - 40 L/min

Order Code: ZT2699763S

£2,199.99 Inc VAT (20%)


Description

Electric drum pump set, for neutral and slightly aggressive media, stainless steel, 30 - 40 l/min. Supplied = pre-assembled, final assembly by customer. Design of pump = drum pump set. For media = suitable for all neutral, slightly aggressive and non-flammable media. For liquids = slightly aggressive media. Type of connection = AG 1''. Material of pump = stainless steel. Drive shaft material = stainless steel. Immersion depth = 1000 mm. Immersion tube diameter = 32 mm. Pump rate = 30 - 40 l/min. Pumping height = 10 m wc. Tube diameter = 32 mm. Immersion tube length = 1000 mm. Nominal hose diameter = 3/4 ''. Thread = AG 1 inch. Max. viscosity at +20 °C = 400 mPas. Feature = max. density 1.3. Scope of delivery = pump, 2 m PVC hose 3/4'', 2 stainless steel hose clamps, 1 polypropylene tap/nozzle. Voltage = 230 V. Power = 450 kW. Weight = 6.04 kg. Product type = drum pumps, electric. High quality and robust due to the material stainless steel 1.4571. Safe and fast refilling and filling of chemicals. Suitable for 200 litre drums. Electric drum pump set made of stainless steel for 200 litre drums. Suitable for all neutral, slightly aggressive and non-flammable media Pump rate 30 - 40 litres/min. Universal electric motor, 230 V, 50/60 Hz, 250 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with integrated zero voltage trip, thermal protection, 5 m cable with safety plug. Stainless steel pump unit, external 32 mm, immersion tube length 1000 mm, stainless steel shaft, connection thread G 1'', hose connection 3/4''. 2 m hose made of PVC 3/4''. 2 stainless steel hose clamps. 1 polypropylene tap/nozzle with seals made of FKM 3/4''. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Drum Pump Set, For Neutral And Slightly Aggressive Media, Stainless Steel, 30 - 40 L/min
  • Power
    450 kW
  • Voltage
    230V
  • Thread
    AG 1 Inch
  • Product Type
    Drum Pumps, Electric
  • Pumping Height
    10m wc
  • Pump Rate
    30 - 40 L/Min
  • Immersion Depth
    1000mm
  • Tube Diameter
    32mm
  • Weight
    6.04kg
  • Viscosity (At +20°C)
    400 mPas
  • Connection Type
    AG 1in
  • Immersion Tube Diameter
    32mm
  • Additional Features
    Max
  • Pump Material
    Stainless Steel
  • Immersion Tube Length
    1000mm
  • Nominal Hose Diameter
    3/4 ''
  • For Media
    Slightly Aggressive Media
  • Drive Shaft Material
    Stainless Steel
  • Design of Pump
    Drum Pump Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome