Electric Drum Pump Set, For Neutral, Slightly Aggressive Media, 112 L/min, 16 M Height

Order Code: ZT2699990S

£2,699.99 Inc VAT (20%)


Description

Electric drum pump set, for neutral, slightly aggressive media, 112 l/min, 16 m height. Supplied = pre-assembled, final assembly by customer. Design of pump = electric container pump set for drums. For media = neutral media, slightly aggressive media. Material of pump = stainless steel. Drive shaft material = stainless steel. Immersion depth = 1000 mm. Immersion tube diameter = 41 mm. Pump rate = 112 l/min. Pumping height = 16 m wc. Tube diameter = 41 mm. Immersion tube length = 1000 mm. Nominal hose diameter = 25. Thread = 1 1/4 inch. Max. viscosity at +20 °C = 1000 mPas. Scope of delivery = pump, 2 m PVC hose 1'' (NW 25) , 2 stainless steel hose clamps, 1 polypropylene nozzle 1''. Voltage = 230 V. Power = 0.825 kW. Weight = 7.92 kg. Product type = drum pumps, electric. For neutral or slightly aggressive media. Practical pump set for 200 litre drums - ready for immediate use. Safe, fast emptying of drums. Low pump weight - easy and pleasant to handle. Electric drum pump set for 200 litre drums - for neutral or slightly aggressive media Max. 112 l/min, max. 16 m height, max. viscosity 1000 mPas, max. density 1.9 g/cm. Stainless steel pump unit , PVC hose, polypropylene nozzle with FKM seals. Drum pump motor 230 V, 50/60 Hz, 825 W, protection class IP24 , double insulation for protection class II, overcurrent circuit breaker with zero voltage trip, 5 m cable with safety plug. Pump unit: Stainless steel, external 41 mm, immersion tube length 1000 mm for 200 litre drum, stainless steel shaft, connection thread G 1 1/4'', hose connection 1'' (NW 25) 2 m hose made of PVC 1'' (NW 25) 2 stainless steel hose clamps. 1 polypropylene nozzle 1'' with FKM seals. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Drum Pump Set, For Neutral, Slightly Aggressive Media, 112 L/min, 16 M Height
  • Voltage
    230V
  • Power
    0.825 kW
  • Thread
    1 1/4 Inch
  • Product Type
    Drum Pumps, Electric
  • Pumping Height
    16m wc
  • Pump Rate
    112 L/Min
  • Immersion Depth
    1000mm
  • Tube Diameter
    41mm
  • Weight
    7.92kg
  • Viscosity (At +20°C)
    1000 mPas
  • Drive Shaft Material
    Stainless Steel
  • Immersion Tube Diameter
    41mm
  • Nominal Hose Diameter
    25
  • Pump Material
    Stainless Steel
  • Immersion Tube Length
    1000mm