Electric Explosion Protected Drum Pump Set, For Flammable Media, 82 L/min, 9 M Height

Order Code: ZT2700047S

£4,399.99 Inc VAT (20%)


Description

Electric explosion protected drum pump set, for flammable media, 82 l/min, 9 m height. Supplied = pre-assembled, final assembly by customer. Design of pump = electric container pump set for drums, explosion protected. For media = slightly flammable media. Material of pump = stainless steel. Drive shaft material = stainless steel. Immersion depth = 1000 mm. Immersion tube diameter = 41 mm. Pump rate = 82 l/min. Pumping height = 9 m wc. Tube diameter = 41 mm. Immersion tube length = 1000 mm. Nominal hose diameter = 25. Thread = 1 1/4 inch. Max. viscosity at +20 °C = 400 mPas. Feature = explosion protected. Scope of delivery = pump, 2 m conductive multi-purpose hose, 1'' (NW 25) , 2 stainless steel hose connections, 1 1/4'' or 1'' internal threads, 1 nickel plated brass nozzle with PTFE seals, 1 potential compensation cable set. Voltage = 230 V. Power = 0.46 kW. Weight = 13.87 kg. Product type = drum pumps, electric. Safe, fast, explosion protected emptying of 200 litre drums. Low pump weight - easy to handle. Practical pump set - ready for immediate use. Electric, explosion protected drum pump set for 200 litre drums - for easily combustible media Max. 82 l/min, max. 9 m height, max. viscosity 400 mPas, max. density 1.3 g/cm. Stainless steel pump unit, crosslinked polyethylene hose, brass nozzle with PTFE seals. Drum pump motor 230 V, 50/60 Hz, 460 W, protection class II 2G Ex db IIC T6 Gb, IP55, overload protection with zero voltage trip, 5 m cable without plug (please note that the customer is responsible for connection) . EC type test by Bureau Veritas EPS 17 ATEX 1 088 X and IECEx certificate IECEx EPS 17.0045 X. Pump unit Stainless steel 1.4571, external 41 mm, connection thread G 1 1/4'' stainless steel shaft, immersion tube length 1000 mm for 200 litre drum, EC type test ZELM 09 ATEX 0424 X. 2 m conductive multi-purpose hose, 1'' (NW 25) 2 stainless steel hose connections, IG 1 1/4'' or IG 1''. 1 nickel plated brass nozzle with PTFE seals. 1 potential equalisation cable set for earthing the pump. Please note: if media compatibility etc. is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Explosion Protected Drum Pump Set, For Flammable Media, 82 L/min, 9 M Height
  • Power
    0.46 kW
  • Voltage
    230V
  • Pumping Height
    9m wc
  • Product Type
    Drum Pumps, Electric
  • Thread
    1 1/4 Inch
  • Pump Rate
    82 L/Min
  • Immersion Depth
    1000mm
  • Tube Diameter
    41mm
  • Weight
    13.87kg
  • For Media
    Slightly flammable Media
  • Viscosity (At +20°C)
    400 mPas
  • Additional Features
    Explosion Protected
  • Immersion Tube Diameter
    41mm
  • Immersion Tube Length
    1000mm
  • Drive Shaft Material
    Stainless Steel
  • Nominal Hose Diameter
    25
  • Pump Material
    Stainless Steel