PP Hand Drum Pump, With Drainage Elbow, Immersion Depth 800mm, 260 Ml/Stroke

Order Code: ZT2675626S

£399.99 Inc VAT (20%)


Description

PP hand drum pump, with drainage elbow, immersion depth 800 mm, 260 ml/stroke. Supplied = flat pack. Design of pump = with drainage elbow. For media = acids, alkaline solutions, aggressive cleaning agents, no highly flammable/flammable liquids, not for explosion hazard areas. Material of pump = polypropylene (PP) , polytetrafluoroethylene (PTFE) Immersion depth = 800 mm. Immersion tube diameter = 32 mm. Pump rate = 0.26 l/stroke. Tube diameter = 32 mm. Immersion tube length = 800 mm. Max. viscosity at +20 °C = 500 mPas. Scope of delivery = drum pump with drainage elbow without drum screw connection. Weight = 1.34 kg. Product type = hand pumps. For dispensing acids, alkaline solutions, aggressive cleaning agents. For drums and tanks from 60 to 1000 litres. Drum pump in robust, industrial quality. Very good chemical resistance. Durable and easy to operate. Drum pump made of polypropylene (PP) with rigid drainage elbow. Seals made of PTFE. For fast dispensing of liquids from drums, canisters and tanks. Good chemical resistance - for acids, alkaline solutions and aggressive cleaning agents Also suitable for foodstuffs Not for easily flammable liquids. For unspecified media, please enquire about compatibility beforehand. Good complete emptying of containers possible due to a deep-set check valve on the base and due to infinitely adjustable immersion depth of the drum screw connection. Overall length: 900 mm. Immersion tube : 32 mm. Supplied without drum screw connection - please order as an accessory.

See full description
Specifications for PP Hand Drum Pump, With Drainage Elbow, Immersion Depth 800mm, 260 Ml/Stroke
  • Product Type
    Hand Pumps
  • Pump Rate
    0.26 L/Stroke
  • Immersion Depth
    800mm
  • Tube Diameter
    32mm
  • Supplied
    Flat Pack
  • Weight
    1.34kg
  • Viscosity (At +20°C)
    500 mPas
  • Immersion Tube Length
    800mm
  • Design of Pump
    With Drainage Elbow
  • Immersion Tube Diameter
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome