PTFE Hand Drum Pump, With Drainage Elbow, Immersion Depth 600mm, 270 Ml/Stroke

Order Code: ZT2675783S

£999.99 Inc VAT (20%)


Description

PTFE hand drum pump, with drainage elbow, immersion depth 600 mm, 270 ml/stroke. Supplied = assembled. Design of pump = with drainage elbow. For media = high purity liquids, no highly flammable/flammable liquids, not for explosion hazard areas, corrosive media. Material of pump = PTFE, FEP. Immersion depth = 600 mm. Immersion tube diameter = 32 mm. Pump rate = 0.27 l/stroke. Tube diameter = 32 mm. Immersion tube length = 600 mm. Max. viscosity at +20 °C = 500 mPas. Scope of delivery = drum pump with drainage elbow without drum screw connection. Weight = 1.53 kg. Product type = hand pumps. For aggressive liquids that corrode conventional pumps made of PP or PVC. Suitable for dispensing high purity liquids. Very high chemical resistance. Drum pump made of ultra pure PTFE and FEP with a fixed drainage elbow and stop cock. Stop cock prevents any hazardous fumes from escaping and any dripping. Very high chemical resistance. For aggressive liquids that corrode conventional pumps made of PP or PVC (except elemental fluorine) Also suitable for high purity liquids. Not for easily flammable liquids. For unspecified media, please enquire about compatibility beforehand. Supplied without drum screw connection - please order as an accessory.

See full description
Specifications for PTFE Hand Drum Pump, With Drainage Elbow, Immersion Depth 600mm, 270 Ml/Stroke
  • Product Type
    Hand Pumps
  • Pump Rate
    0.27 L/Stroke
  • Immersion Depth
    600mm
  • Supplied
    Assembled
  • Tube Diameter
    32mm
  • Weight
    1.53kg
  • Viscosity (At +20°C)
    500 mPas
  • Pump Material
    PTFE, FEP
  • Immersion Tube Diameter
    32mm
  • Immersion Tube Length
    600mm
  • Design of Pump
    With Drainage Elbow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome