Sheet Steel Container, Capacity 1 m³, Without Folding Chute, Reseda Green

Order Code: ZT2692429S

£759.99 Inc VAT (20%)
£799.995% off


Description

Sheet steel container, capacity 1 m, without folding chute, reseda green. Supplied = assembled. Width = 1070 mm. Length = 1520 mm. Max. load = 1500 kg. Stacking load = 4500 kg. Capacity = 1 m. Height = 800 mm. Material = steel. Weight = 106 kg. Colour = reseda green RAL 6011. Stacking = 3 on 1. For optimum storage, disposal and transport of bulk materials. Sturdy and stable steel construction without profiles. Large openings. 3 units can be stacked to save space. 4 crane eyelets for lifting with crane chains. Sheet steel containers are also available in other RAL colours at extra cost. Please ask for details.

See full description
Specifications for Sheet Steel Container, Capacity 1 m³, Without Folding Chute, Reseda Green
  • Material
    Steel
  • Capacity
    1
  • Supplied
    Assembled
  • Stacking Load
    4500kg
  • Colour
    Reseda Green
  • Weight
    106kg
  • Height
    800mm
  • Width
    1070mm
  • Length
    1520mm
  • Stacking
    3 On 1
  • Load Capacity
    1500kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome