Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
10mmx25M Speedfit Barrier Pipe Coil
By John Guest Speedfit
Order Code:
ZT3809420S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/10mmx25m-speedfit-barrier-pipe-coil/p/ZT3809420S
Add to quotation
View all Push-Fit Fittings
Description
Manufactured to BS7291 parts 1 and 3 Class S and CS kite marked.
Specifications
Specifications for 10mmx25M Speedfit Barrier Pipe Coil
Colour
White
Size
10mm
Additional Features
Lead free and non toxic
Lightweight and flexible
Type
Barrier Pipes
Material
PEX
Length
25m
Standards Met
CS kite marked
BS7291 parts 1 and 3 Class S
MFR Part No.
10BPEX-25C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome