12mm x 1/2 M.bspt Swiv Run Tee - PM111204E

Order Code: ZT5434054S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.276%
10 +£10.5512%


Description

1/2" BSP Taper Male x 12mm Outside Diameter, Metric Push-in Fitting, Stud Run Tee (Offset Leg) , Plastic, Working Temperature 0°C to +23°C, Maximum Working Pressure 10 bar, John Guest

Specifications for 12mm x 1/2 M.bspt Swiv Run Tee - PM111204E
  • Product Type
    Pneumatics and Vacuum
  • Material
    Plastic