15MM Speedfit 'Superseal' Pipe Insert

Order Code: ZT1048001X

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%


Description

The Superseal Pipe Insert has been developed to be used with Speedfit Barrier Pipe and Speedfit fittings to provide an extra line of defence when installing a Speedfit Push Fit System. The insert has its own ?O?Ring which, together with a Stem sliding within the pipe ID, gives a secondary seal against the inside of the fitting. The Speedfit connection, when made with the Insert, has a number of design features. Sliding the stem of the insert into the pipe gives greater compression of the main ?O?Ring on the pipe and greater rigidity of the length of pipe within the fitting, reducing the chance of leaks if a side load is applied. A connection is easier to make because the head of the insert has been designed for ease of insertion.

See full description
Specifications for 15MM Speedfit 'Superseal' Pipe Insert
  • Additional Features
    Lead free and non toxic
    No scale build up
    Corrosion Free
  • Standards Met
    BS7291
  • Suitable For
    Mains fed and indirect cold water systems
    Vented and sealed central heating systems
    Vented and unvented hot water systems
  • Type
    Pipe Insert
  • Material
    Plastic
  • MFR Part No.
    STS15
  • Colour
    White
  • Size
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome