15MMX1/2" BSPT M Brass Straight Adaptor

Order Code: ZT1047988X

£21.99 Inc VAT (20%)


Description

Suitable for central heating systems. This fitting is made of the following components: The body is produced in brass, ‘O’Rings are nitrile rubber. The collet is produced in acetal copolymer with stainless steel teeth.

Push-fit Solution for Plumbing & Heating Systems
For use with mains fed and indirect cold water systems, vented and unvented hot water systems, vented and sealed central heating systems. Pipes Speedfit fittings can be used with copper pipe to BS EN 1057 and Speedfit cross-linked polyethylene (PEX) Barrier Pipe to BS7291.
NOT to be used with gas, fuel oil or compressed air applications. Speedfit fittings cannot be used on stainless steel pipe.
Standards Speedfit products are designed and manufactured under a fully integrated system assessed by B.S.I. to BS EN ISO9001. They are approved by the Water Regulations Advisory Scheme and BBA. Speedfit ‘PEM’ and ‘PKM’ fittings and Speedfit barrier pipe are kitemarked to BS7291 Part 1 and 3, Class S. (Licence No. KM39767).
Pipe in ceilings and roof voids should be clipped every metre and should not be fitted any closer than 60mm from the end of the fitting. Pipe should be adequately supported by pipe clips to prevent undue stress (side load) on fittings.
Can only be used with water or oil based paint, not cellulose based paints, paint thinners or strippers, solder flux or acid-based descalents or aggressive household cleaning products.
Speedfit products, when used indoors, are not affected by sunlight.
When used outdoors protect from ultra violet light by lagging or painting.
It is recommended that all installations are checked prior to use to determine that a seal has been made.

See full description
Specifications for 15MMX1/2" BSPT M Brass Straight Adaptor
  • Suitable For
    Central heating systems
  • MFR Part No.
    15MC(1/2)
  • Size
    15 x 1/2"BSPTmm
  • Standards Met
    BSI approved
    WRAS approved
  • Material
    Brass
  • Type
    Adaptors
  • Additional Features
    Corrossion Free
    No scale build up
    Push-fit and demountable connections

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome