Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
1in BSPP Male X mm OD Standpipe - MW052818N
By John Guest
Order Code:
ZT5430195S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/1in-bspp-male-x-mm-od-standpipe-mw052818n/p/ZT5430195S
Add to quotation
View all Push-Fit Fittings
Description
1" BSP Parallel Male x 28mm Stem Outside Diameter, Standpipe, Push Fitting, Brass, John Guest
Specifications
Specifications for 1in BSPP Male X mm OD Standpipe - MW052818N
Product Type
Pneumatics and Vacuum
Material
Brass