Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
22MMX25M Speedfit Barrier Pipe Coil
By John Guest Speedfit
Order Code:
ZT1047999X
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/22mmx25m-speedfit-barrier-pipe-coil/p/ZT1047999X
Add to quotation
View all Push-Fit Fittings
Description
Manufactured to BS7291 parts 1 and 3 Class S and CS kite marked.
Specifications
Specifications for 22MMX25M Speedfit Barrier Pipe Coil
Suitable For
Mains fed and indirect cold water systems
Vented and sealed central heating systems
Vented and unvented hot water systems
MFR Part No.
22BPEX - 25C
Type
Barrier Pipe
Standards Met
CS kite marked
BS7291 parts 1 and 3 Class S
Length
25m
Size
22mm
Additional Features
Lightweight and flexible
Lead free and non toxic
Material
PEX
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome