Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
22X15MM Speedfit Straight Reducer Coupler
By John Guest Speedfit
Order Code:
ZT1047956X
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.49
5%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/22x15mm-speedfit-straight-reducer-coupler/p/ZT1047956X
Add to quotation
View all Push-Fit Fittings
Description
Connects plain pipe end to end of different diameter.
Tags:
#BulkDiscount
Specifications
Specifications for 22X15MM Speedfit Straight Reducer Coupler
Type
Reducing Straight Coupler
Colour
White
Standards Met
BSI approved
WRAS approved
Size
22 x 15mm
Additional Features
Lead free and non toxic
Push-fit and demountable connections
Corrosion Free
Grip and Seal connection
No scale build up
MFR Part No.
PEM062215W
Material
Plastic
Suitable For
Vented and sealed central heating systems
Mains fed and indirect cold water systems
Vented and unvented hot water systems
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome