Aero Curve Bath Filler Tap W 180mm H 123mm D 105mm

Order Code: ZT4958476S

£119.99 Inc VAT (20%)


Description

SP Aero Curve Bath Filler Tap W: 180mm H: 123mm D: 105mm Suitable for both high and low water pressure systems Minimum water pressure required: 0.2 bar Ceramic disc valve Flow rate: 32 l/min at 1 bar Solid Brass Low Pressure Ceramic Disc Valve WRAS Approved 20 Year Guarantee

Specifications for Aero Curve Bath Filler Tap W 180mm H 123mm D 105mm
  • Material
    Solid Brass
  • Product Type
    Bath Filler Tap
  • Standards Met
    WRAS Approved
  • Depth
    105mm
  • Height
    123mm
  • Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome