Eiger Bath Taps W 50mm H 84mm D 129mm

Order Code: ZT4969862S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

SupaPlumb Eiger Bath Taps W: 50mm H: 84mm D: 129mm 1/4 turn ceramic disc valve Suitable for both high and low water pressure systems Flow rate: 13.9 l/min at 1 bar Solid Brass 10 Year Guarantee SupaPlumb TSC270 329444 Quick Closing G3/4" 20 Spline H55 Hot Water

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Eiger Bath Taps W 50mm H 84mm D 129mm
  • Width
    50mm
  • Product Type
    Bath Taps
  • Height
    84mm
  • Depth
    129mm
  • Material
    Solid Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome