Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
Flexi Tap Connector 15 x 15mm x 50cm + ISO Valve 9.5mm
By Oracstar
Order Code:
ZT4963998S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/flexi-tap-connector-15-x-15mm-x-50cm-%2B-iso-valve-9-5mm/p/ZT4963998S
Add to quotation
View all Push-Fit Fittings
Description
Oracstar Flexi Tap Connector 15 x 15mm x 50cm + Iso Valve 9.5mm 444339
Tags:
#BulkDiscount
Specifications
Specifications for Flexi Tap Connector 15 x 15mm x 50cm + ISO Valve 9.5mm
Product Type
Flexi Tap Connector
Length
50cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome