Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
Outlet Hose Connector 17mm - SU9665
By Securplumb
Order Code:
ZT4946913S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/outlet-hose-connector-17mm-su9665/p/ZT4946913S
Add to quotation
View all Push-Fit Fittings
Description
Securplumb Outlet Hose Connector 17mm 106482
Tags:
#BulkDiscount
Specifications
Specifications for Outlet Hose Connector 17mm - SU9665
Product Type
Outlet Hose Connector
Diameter
17mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome