Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
Pre Soldered Equal Tee 15mm Pack of 2
By Securplumb
Order Code:
ZT4946538S
£7.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.19
0%
5 - 9
£6.90
4%
10 - 19
£6.61
8%
20 - 49
£6.33
12%
50 +
£6.04
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/pre-soldered-equal-tee-15mm-pack-of-2/p/ZT4946538S
Add to quotation
View all Push-Fit Fittings
Description
Securplumb Pre Soldered Equal Tee 15mm Pack 2 106433
Tags:
#BulkDiscount
Specifications
Specifications for Pre Soldered Equal Tee 15mm Pack of 2
Pack Quantity
2
Product Type
Equal Tee
Size
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome