Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
1/4in NPT Female x 1/4in OD Shut Off Valve - PPSV500822W
By John Guest
Order Code:
ZT5430913S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 +
£11.95
8%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/quarterin-npt-female-x-quarterin-od-shut-off-valve-ppsv500822w/p/ZT5430913S
Add to quotation
View all Push-Fit Fittings
Description
1/4" NPT Female x 1/4" Outside Diameter, Shut Off Valve, Push Fitting, Plastic, John Guest
Tags:
#BulkDiscount
Specifications
Specifications for 1/4in NPT Female x 1/4in OD Shut Off Valve - PPSV500822W
Product Type
Pneumatics and Vacuum
Material
Plastic