Swivel Tee Offset Taper 12 3/8 - PM111203E

Order Code: ZT5434019S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

3/8" BSP Taper Male x 12mm Outside Diameter, Metric Push-in Fitting, Stud Run Tee (Offset Leg) , Plastic, Working Temperature 0°C to +23°C, Maximum Working Pressure 16 bar, John Guest

Specifications for Swivel Tee Offset Taper 12 3/8 - PM111203E
  • Product Type
    Pneumatics and Vacuum
  • Material
    Plastic