Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
Tee Flat 150 x 60mm White uPVC
By Mita
Order Code:
ZT5006299S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/tee-flat-150-x-60mm-white-upvc/p/ZT5006299S
Add to quotation
View all Push-Fit Fittings
Description
Mita TEE FLAT 150X60MM WHITE UPVC Ultimate 60 Fittings (DX) CAT3W
Specifications
Specifications for Tee Flat 150 x 60mm White uPVC
Width
150mm
Depth
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome