Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Faucets
Push-Fit Fittings
WRAS Flanged Tank Connector 22mm
By Securplumb
Order Code:
ZT4950149S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-fit-fittings/wras-flanged-tank-connector-22mm/p/ZT4950149S
Add to quotation
View all Push-Fit Fittings
Description
Securplumb WRAS Flanged Tank Connector 22mm 106249
Tags:
#BulkDiscount
Specifications
Specifications for WRAS Flanged Tank Connector 22mm
Size
22mm
Product Type
Flanged Tank Connector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome