1.1/16in JIC x 1.1/16in JIC Elbow - 12J-E-MF-10K

Order Code: ZT5370589S

£209.99 Inc VAT (20%)


Description

1.1/16" JIC Male x 1.1/16" JIC Female, 10, 000 psi Rated Steel Adaptor, Swivel Female, 90┬░ Elbow, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 1.1/16in JIC x 1.1/16in JIC Elbow - 12J-E-MF-10K
  • Thread Type
    UNF
  • Thread Size B
    1.1/16in
  • Material
    Stainless Steel
  • Product Type
    Hydraulic