1/8in BSPP Male x 6mm OD Swivel Elbow - 571166-1/8

1/8in BSPP Male x 6mm OD Swivel Elbow - 571166-1/8

Order Code: ZT5396250SCopy

£10.29 Inc VAT (20%)


Description

1/8" BSP Parallel Male x 6mm Outside Diameter, 90┬░ Swivel Elbow, Push Fitting, Plastic/Brass Nickel Plated, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 20 bar, Aignep

Specifications for 1/8in BSPP Male x 6mm OD Swivel Elbow - 571166-1/8
  • Product Type
    Pneumatics and Vacuum
  • Material
    Plastic/Brass Nickel Plated
  • Thread Type
    BSPP
  • Angle
    90°
  • Working Temperature
    20°C to +80°C
  • Outside Diameter
    6mm
  • Maximum Working Pressure
    20bar
  • Thread Gender
    Male