1.1/4in BSP Elbow - KREFE20

Order Code: ZT5423221S

£199.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel Female, Hydraulic Adaptor Steel, 90° Elbow, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 500 bar, KR500

Specifications for 1.1/4in BSP Elbow - KREFE20
  • Thread Type
    BSPP
  • Product Type
    Hydraulic