3/8in BSP x 10mm Outside Diameter Tee - KRAM10-6FOTR

Order Code: ZT5427265S

£65.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female X 10mm Outside Diameter, High Pressure, Tee, Nitrile Seal, Mild Steel, Working Temperature -40°C to +100°C, Maximum Working Pressure 680 bar, KR

Specifications for 3/8in BSP x 10mm Outside Diameter Tee - KRAM10-6FOTR
  • Product Type
    Hydraulic
  • Material
    Mild Steel
  • Outside Diameter A
    10mm
  • Thread Type
    BSPP