Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic Connectors & Fittings
Push-in Fittings
42mm OD Swivel Elbow - 1158482058
By VOSS
Order Code:
ZT5371046S
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/push-in-fittings/42mm-od-swivel-elbow-1158482058/p/ZT5371046S
Add to quotation
View all Push-in Fittings
Description
42mm Outside Diameter, 90┬░ Swivel Elbow, Light Duty, Steel, Maximum Working Pressure 250 bar, VOSS
Specifications
Specifications for 42mm OD Swivel Elbow - 1158482058
Material
Steel
Series
Light Duty
Product Type
Hydraulic