4mm X M10 x 1 Elbow Steel Lube System - LU-1020

Order Code: ZT5429748S

£24.99 Inc VAT (20%)


Description

M10 x 1 Metric Male x 4mm Outside Diameter, 90├é┬1/4├ó╦å┼¥ Elbow, Lubrication Compression Fitting, Type LL, Zinc Plated Steel, Maximum Working Pressure 100 bar

Specifications for 4mm X M10 x 1 Elbow Steel Lube System - LU-1020
  • Thread Type
    Metric
  • Product Type
    Industrial
  • Material
    Steel Zinc Plated