7/8in JIC Tee - 10J-T-mm-10K

Order Code: ZT5371517S

£102.99 Inc VAT (20%)


Description

7/8" JIC Male, 10, 000 psi Rated Steel Adaptor, Tee, 316 Stainless Steel, Maximum Working Pressure 690 bar, Panam

Specifications for 7/8in JIC Tee - 10J-T-mm-10K
  • Product Type
    Hydraulic
  • Material
    Stainless Steel
  • Thread Size A
    7/8in