1/2in BSP Elbow - KREFE8

Order Code: ZT5423114S

£44.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Hydraulic Adaptor Steel, 90° Elbow, Corrosion Resistance CR3 Compliant High Grade Mild Steel, Maximum Pressure 680 bar, KR500

Specifications for 1/2in BSP Elbow - KREFE8
  • Product Type
    Hydraulic
  • Thread Type
    BSPP