1/2in BSP x 1/2inBSP Swivel M/f 90 Elbow - 60-2050-08-08

1/2in BSP x 1/2inBSP Swivel M/f 90 Elbow - 60-2050-08-08

Order Code: ZT5401385SCopy

£14.29 Inc VAT (20%)


Description

1/2" BSP Taper Male x 1/2" BSP Parallel Female, Hydraulic Adaptor, Swivel 60┬░ Cone, 90┬░ Compact Elbow, Steel, Brennan

Specifications for 1/2in BSP x 1/2inBSP Swivel M/f 90 Elbow - 60-2050-08-08
  • Thread Size B
    1/2in
  • Thread Type
    BSPT
  • Product Type
    Hydraulic
  • Material
    Steel
  • Angle
    90°
  • Thread Gender
    Male