1/2in BSPT Male Plug - 14SFAK21SXN

Order Code: ZT5373276S

£10.19 Inc VAT (20%)


Description

1/2" BSP Taper Male Plug, Series 14KA, Standard, Parker Rectus, Pneumatic Quick Release, Non Valved, Nickel Plated Steel, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/2in BSPT Male Plug - 14SFAK21SXN
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT
  • Material
    Steel Nickel Plated