KT12 Ken-Fit Tee 12MM

Order Code: ZT1067199X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Equal Tees
Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.

See full description
Specifications for KT12 Ken-Fit Tee 12MM
  • Operating Temperature Range
    -20 to +70°C
  • Tubing Outside Diameter
    12mm
  • Pressure Range
    -0.9 to +10bar
  • Connection Type
    Tube x Tube x Tube
  • Tube Size
    12mm
  • MFR Part No.
    MPE-12
  • Product Type
    Equal Tee
  • Maximum Operating Temperature
    +70°C
  • Maximum Operating Pressure
    10bar
  • Material
    Nitrile
    Acetal Resin
    Stainless Steel
  • Surface Finish
    Black
  • Minimum Operating Temperature
    -20°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome