1/4in BSPT Male Plug Self Venting - 18SFAK13SXN

Order Code: ZT5378668S

£16.99 Inc VAT (20%)


Description

1/4" BSP Taper Male Plug, Series 18KA, Standard, Parker Rectus, Pneumatic Quick Release, Non Valved, Brass Nickel Plated, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/4in BSPT Male Plug Self Venting - 18SFAK13SXN
  • Thread Type
    BSPT
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum